Select Country and Language Canada / French
Changer de pays
RCS-012 | CORNING

CORNING | RCS-012 | Remote Cabinet Shelf (RCS), 1 rack unit, holds 2 FDC Connector Panels

  • Réf. fabricant RCS-012
  • PART #160212
Fiber Capacity: 12
Loaded: UNLOADED
Panel Capacity: 2 FDC 6-inch panels
Spliced Fibers: 12
Type: RACK MOUNT
Vendor No.: RCS-012
Description

The Remote Cabinet Shelf (RCS) is a 12- or 24-fiber patch panel designed for cabinets with limited space. In the stubbed configuration, it is ideal for installation in remote electronics cabinets. The unit's compact height allows it to mount in a single, standard EIA 19-in or 23-in rack. The unit is available for use with field-installable connectors or with preconnectorized cable. RCS-012 occupies one (1.75 in) rack space and accommodates up to two connector panels and/or modules. RCS-024 occupies two (3.5-in) rack spaces and accommodates up to four connector panels and/or modules. Connector panels and modules are purchased separately. The stubbed RCS contains connector panels with a specific length of preconnectorized cable installed and strain-relieved in the unit. The cable is then routed to a splice housing for termination.

Applications

Central Office, Carrier Networks

Spécifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Height Unit: 1U
  • Housing Type: RCS
  • Maximum Number of Panels per Housing: 2
  • Panel or Module Type: FDC
  • Dimensions (HxWxD) (Metric-cm): 4.4x43x28 cm
  • Dimensions (HxWxD) (US): 1.75x17x11 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires