Select Country and Language Canada / French
Changer de pays
RCTD-20U | OPTEX

OPTEX | RCTD-20U | Wireless Annunciator System, Passive Infrared, 9 Volt Battery (Transmitter), 120 VAC Adapter (Receiver), 418 Megahertz, Detector, Sensor, Transmitter

  • Réf. fabricant RCTD-20U
  • PART #476518
Description

OPTEX now brings the benefits of its advanced wireless technology in the form of greater RF transmission range with the new Wireless 2000 driveway and entry announcer. and design versatility, to make your life more comfortable and convenient.
The system can be installed anywhere easily and quickly with no wiring and now allows for 2000ft. line of sight transmission range. For additional range and protection add the TR-10U Repeater and TC-10U door contact/wireless transmitter.
Whether it is for home or business, indoor or outdoor, the Wireless 2000 is the ideal choice for perimeter awareness and wireless remote control.

Caractéristiques
  • Reciever with Chime and Output Accepts 9 Transmitters, Identifies Each Group of Three with a Different Chime Tone
  • Operates with 9 Volt DC Adaptor
  • Wall Mount or Table Mount Design
  • Form C Relay for Activating Other Devices with Adjustable Output Duratio
  • Wireless Sensor Transmitter Operates on a 9 Volt Lithium or Alkaline Battery
  • 2000' Transmission Range (Line of Sight)
  • Selectable 17Ft. Fan (Wide) or 50Ft Beam (Long Range) Detection Pattern
  • Weather Proof Housing (Ip54 Rating) for Both Indoor and Outor Use
  • Uses Passive Infrared to Detect Motion and Send RF Signals to Receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires