Select Country and Language Canada / French
Changer de pays
RCUW240-103PJ4TL6-OD | GEIST

GEIST | RCUW240-103PJ4TL6-OD | Switched, Outlet Monitoring, + Environmental Monitoring -- 30A, 208V, Vertical, (20) Locking IEC C13,(4) Locking IEC C19, breakered, 10 ft power cord with L6-30P, Power - Local/Remote + Environmental Ports

  • Réf. fabricant RCUW240-103PJ4TL6-OD
  • PART #519126
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

The RCUW240-103PJ4TL6-OD provides hands-on control remotely. While Monitored PDUs can display information remotely, this Switched unit offers the ability to use that information and stay in control of individual power outlets. The RCUW240-103PJ4TL6-OD manages whatever issues arise with the click of a few buttons on a smart phone or computer. Also, disable problem equipment by cutting power to specific outlets, reboot equipment remotely by turning power on and off, and save time and money by avoiding sending live technicians to the source of the issue. In addition to its switching capabilities, the unit has outlet level power monitoring for granular power consumption data of all equipment. Finally, a Max Group Amps (MGA) feature offers an extra level of protection by preventing circuit overload by letting users set the threshold for maximum number of amps threshold settings.
Racknet Enabled - The RCUW240-103PJ4TL6-OD easily integrates with Racknet - Geist's centralized PDU management software. Racknet collects and reports critical power and environmental data for multiple PDUs under one production IP address. Users gain immediate remote access to trends, alarms and histories of devices in the data center through a standard Web browser. Racknet saves both time and cost associated with managing each device individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires