Select Country and Language Canada / French
Changer de pays
RE-2-510-C-G | ELECTRO-VOICE

ELECTRO-VOICE | RE-2-510-C-G | Handheld System Includes: HTU2C-510 Transmitter Featuring the RE510 super Cardioid Condenser Element, and RE-2 G Band Receiver (614- 642 MHz)

  • Réf. fabricant RE-2-510-C-G
  • PART #708441
Type: PROCESSOR
Description

The HTU2 handheld transmitter is a rugged, high-impact, ABS plastic handheld available with EV N/D267a, N/D767a, RE410, or RE510 microphone elements. The smart battery feature makes the HTU2 easy to use, and easy to maintain. CONSUMER ALERT Most users do not need a license to operate this wireless microphone system. Nevertheless, operating this microphone system without a license is subject to certain restrictions: the system may not cause harmful interference; it must operate at a low power level ( not in excess of 50 milliwatts); and it has no protection from interference received from any other device. Purchasers should also be aware that the FCC is currently evaluating use of wireless microphone systems, and these rules are subject to change.

Must be a reseller to purchase this product.

Caractéristiques
  • RE510 supercardioid condenser
  • On/Off acts as mute and can be disabled
  • Internal 1/2-wave antenna
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires