Select Country and Language Canada / French
Changer de pays
RE-2-BP-C-G | ELECTRO-VOICE

ELECTRO-VOICE | RE-2-BP-C-G | Bodypack System Includes: BPU-2 Transmitter, and RE-2 G Band Receiver (614- 642 MHz)

  • Réf. fabricant RE-2-BP-C-G
  • PART #708444
Description

The RE-2 is a completely programmable, frequency-agile wireless system with one-touch Auto-ClearScan, Posi-phase diversity, and advanced audio circuits for the best possible sound. Operating over 28MHz (six TV channels), it includes XLR mic/line level output, backlit LCD display, and a unique mode that is optimized for guitar. Made of high-impact ABS plastic, the BPU-2 is a compact bodypack transmitter for the RE-2 wireless system. The TA4 microphone connector is compatible with any EV lavalier or h eadworn mic.

Must be a reseller to purchase this product.

Caractéristiques
  • One touch Auto-ClearScan
  • 28 MHz operating bandwidth, programmable in 25kHz steps
  • Backlit LCD displays the Group, Channel, Frequency, transmitter battery level, diversity operation, and RF and audio signal level meters
  • Outputs: 1/4-inch line-level, baanced XLR mic/line
  • Fourth generation Posi-phase diversity
  • Advanced audio circuits with unique "Guitar" setting
  • Detachable 1/4-wave antennas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires