Select Country and Language Canada / French
Changer de pays
RE4 | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | RE4 | Cabinet, Rem Equip, 4 Hub, 32"H, Gray

  • Réf. fabricant RE4
  • PART #214107
Airflow: FRONT-TO-REAR
Color: GREY
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: YES
Overall Depth: 10"
Overall Height: 32"
Overall Width: 24.2"
Rack Units: 9U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

Cabinet, Wall Mount, RE-BOX, Pre-Configured Version. 32"H x 24.2"W x 10"D. Top Set Bottom hinging brackets for patch panel and mounting (RE2 = 2U; RE4 = 4U); Bottom Set fixed brackets for switch gear (RE2 = 2U; RE4 = 5U); Accepts maximum hub depth of 14" (RE2 and RE4) or 22" (RE4X); Abundant cable entry through sides, bottom and top; compatible with major raceway and popular conduit sizes; Designed to dissipate 160W - industry maximum without fan; UL 1863; 16 ga Cold Rolled Steel welded construction; Designed specifically for hostile environments: Tamper resistant per Telcordia GR-487-CORE; Ventilation pattern complies with UL 60950; Designed to meet NEMA2. Load capacity: 100 lbs. Light Gray

Spécifications
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires