Select Country and Language Canada / French
Changer de pays
RE90P-12 | ELECTRO-VOICE

ELECTRO-VOICE | RE90P-12 | Gooseneck Podium Cardioid Condenser Microphone with XLR Base, 12 in. Gooseneck

  • Réf. fabricant RE90P-12
  • PART #708372
Type: MICROPHONE
Description

The RE90P-12 and RE90P-18 podium microphones are phantom-powered "back-electret" miniature condenser gooseneck microphones. The back-electret feature provides greater sensitivity, wider frequency response, and superior immunity from handling noise than a diaphragm-electret microphone. The RE90P-12 and RE90P-18 are highly-shielded from RFI/GSM interference, and are mechanically designed for quick, easy mounting to a lectern, pulpit or podium equipped with a bulkhead female XLR-type 3-pin receptacle.

Must be a reseller to purchase this product.

Caractéristiques
  • RF Shield provides superior RFI/GSM shielding
  • Small size - unobtrusive for podium applications
  • Frequency and cardioid polar response uniform across the range, for natural sound and high resistance to feedback
  • Low, 200-ohm output allows long cable runs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires