Select Country and Language Canada / French
Changer de pays
RE92L | ELECTRO-VOICE

ELECTRO-VOICE | RE92L | Premium Lapel Microphone, Cardioid

  • Réf. fabricant RE92L
  • PART #708359
Type: MICROPHONE
Description

The RE92L is a professional quality miniature cardioid, electret condenser lavaliere microphone. It is designed for unobtrusive miking of speech and instruments, making it an excellent choice for use in many broadcast, stage performance, and presentati on purposes. Its small size makes the RE92L ideal for theatre, Interviews, public address systems, and houses of worship. The RE92L has a cardioid polar pattern for high gain before feedback. The RE92L condenser element provides clear and natural sound reproduction. The included two-stage windscreen minimizes wind noise and popping. The RE92L includes an inline module for connection to any standard microphone input capable of supplying 24 to 48 Volt phantom power. The RE92L comes supplied with 4 fee t of cable, both single and dual tie clasps, and a belt clip for the inline module with a nonreflecting black finish.

Must be a reseller to purchase this product.

Caractéristiques
  • Wide, Smooth Frequency Response
  • Cardioid Polar Pattern
  • 12 dB/Octave Switchable High Pass Filter
  • Transformerless Differential Output to Drive Long Cables
  • Includes Both Single and Dual Mic Tie Clips
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires