Select Country and Language Canada / French
Changer de pays
RE92TX | ELECTRO-VOICE

ELECTRO-VOICE | RE92TX | Premium Cardioid Lapel Microphone with TA4F Connector for R100, RE-2, RE-1 and Telex Wireless

  • Réf. fabricant RE92TX
  • PART #708525
Type: MICROPHONE
Description

The RE97-2Tx is an Ultra-low profile, omnidirectional, back-electret condenser headworn microphone ideal for applications where a full - range, natural, well balanced sound is required. The RE97 microphone element provides a clean and accurate sonic qu ality and uniform output. This has a two ear hook design with a band behind the head for comfort and stability. The band is fully adjustable and the hooks fold flat for storage and the boom can be on the left. of right side.

Must be a reseller to purchase this product.

Caractéristiques
  • Two ear wearing style for stability
  • Lightweight, durable
  • Interchangeable for left. or right side microphone boom
  • Omni-directional polar pattern for clean sound
  • Moisture resistant
  • TA4F connector is compatible with all EV bodypack transmitters
  • Use wiXA for wired XLR applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires