Select Country and Language Canada / French
Changer de pays
REG-X-816-XE | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | REG-X-816-XE | REG X CLOSE RANGE LICENSE PLATE READER, 16MM LENS MONO, 15-25 FT, PSU SEPARATE

  • Réf. fabricant REG-X-816-XE
  • PART #369695
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 500 TVL
Signal Process: ANALOG
Description

Based on award-winning technology, the REG-X delivers absolute performance in close-range number plate capture applications. Precision engineered to deliver irrefutable plate images both day and night, REG-X features Ambient Rejection Technology to ens ure consistent, reliable plate capture from close range. A powerful 850 nm infrared array ensures that REG-X works under all ambient lighting conditions, including complete darkness and headlight glare. The 16 mm fixed lens provides effective 500 TVL c apture from a range of 4.5 to 7.6 m (15 to 25 ft.) REG-X integrates seamlessly with industry standard DVRs and is IP66 compliant for harsh outdoor environments. Discreet, compact and installer-friendly, REG-X is suitable in both 12 V and 24 V environme nts.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Ambient Rejection Technology captures plates 24/7 in day or dark conditions up to 80 km/h (50 mph)
  • Capture range 4.5 to 7.6 m (15 to 25 ft)
  • 500 TVL B/W CCD for high contrast plate capture
  • Reliable performance under any ambient lighting conditions
  • Cable-managed bracket, conduit compatible
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires