Select Country and Language Canada / French
Changer de pays

PELCO | REL2064 | The Relay Interface Unit Connects Directly to the System 6800 Controller and Provides Dry Contacts for Direct or Automatic Control of Peripheral Equipment. Each REL2064 Provides up to 64 SPST Contact Outputs

  • Réf. fabricant REL2064
  • PART #298739

The Relay interface unit connects directly to the system 6800 controller and provides dry contacts for direct or automatic control of peripheral equipment. Each REL2064 provides up to 64 SPST contact outputs.

Must be a reseller to purchase this product

  • 64 SPST Dry Contact Outputs
  • Provides Direct or Automatic Control of Peripheral Equipment
  • Connect to the CM6800 Series Matrix Switchers Using Pelco M Protocol
  • Uses RS-485 Communication Interface
  • Multiple Units May Be Cascaded to Provide Multiple Relayontact Points on a Single M-Port Connection
  • Relay Output Contacts May Be Configured for Normally Open (N.O.) or Normally Closed (N.C.) Operation
  • Relay Groups Can Retain Their Contact Position in the Event of a Power Failure or Front Panel Reset
  • Powere by an Auto ranging Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires