Select Country and Language Canada / French
Changer de pays
RESERV3WP | ALTRONIX

ALTRONIX | RESERV3WP | Outdoor video surveillance ups

  • Réf. fabricant RESERV3WP
  • PART #434453
Environment Type: OUTDOOR
Voltage/Current Type: 8 AMP
Description

Outdoor Video Surveillance UPS - sixteen 12V DC regulated outputs rated @ 8 amp, NEMA 4/IP66 outdoor encl. 17.5"H x 12"W x 6.625"D, Accommodates up to 2 - 12V DC/12AH batteries, 115V AC input, UL Listed (UL2044), cUL Listed & CE Approved.

Must be a reseller to purchase this product