Select Country and Language Canada / French
Changer de pays
REXP-1000-PRO | QNAP SYSTEMS

QNAP SYSTEMS | REXP-1000-PRO | RAID Expansion Enclosure, Tower, 10-bay, Single Power Supply with 6G SAS Cable

  • Réf. fabricant REXP-1000-PRO
  • PART #614602
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The QNAP REXP-1000 Pro expansion enclosure is designed for expanding the storage space on the Turbo NAS and can support maximum 240TB raw capacity* by connecting multiple expansion enclosures via high-speed mini SAS cables. This is especially useful for large data applications, such as video surveillance, data archiving, and TV broadcast storage.

? Plug and use, seamless capacity expansion
? Missing mode protection
? High density, high efficiency and high scalability
? Flexible management with the QTS Storage Manager
? Backup storage for the Turbo NAS
? Supports SAS/SATA 6Gbps HDD and SSD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires