Select Country and Language Canada / French
Changer de pays
REXP-1600U-RP | QNAP SYSTEMS

QNAP SYSTEMS | REXP-1600U-RP | RAID Expansion Enclosure, 3U, 16-bay, Redundant Power Supply with 6G SAS Cable

  • Réf. fabricant REXP-1600U-RP
  • PART #614770
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The QNAP REXP-1600U-RP expansion enclosure is designed for expanding the storage space on the Turbo NAS and can support maximum 1 PB raw capacity* by connecting multiple expansion enclosures via high speed mini SAS cables. This is especially useful for large data applications, such as video surveillance, data archiving, and TV broadcast storage.

? Plug and use, seamless capacity expansion

? High density, high efficiency and high scalability

? Flexibly manage storage with the QTS Storage Mange Supports SAS/SATA 6Gbps hard drives and SSD

? Backup storage for the Turbo NAS


This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires