Select Country and Language Canada / French
Changer de pays
RFE-25256 | WIREMOLD

WIREMOLD | RFE-25256 | Enclosure, raised floor,25wx25lx6d

  • Réf. fabricant RFE-25256
  • PART #375598
Color: CLEAR
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Type: ZONE CABLING
Description

Wiremold/Legrand offers a full line of enclosures which support integrated zone systems. These enclosures create an intermediate or remote consolidation point that may be tested and secured prior to adding drops for voice and data outlets. Further, a remote consolidation point or zone enclosure reduces costs associated with moves, adds and changes. These enclosures are plenum rated by UL and may be used in environmental air spaces. The enclosures also allow the user to save space in tight areas by providing connectivity in a traditional drop ceiling or raised floor. This not only conserves valuable space, but may provide the added benefit of reducing cooling requirements in potentially crowded equipment and data control rooms by moving active equipment to alternate sites. The substantial cost savings incurred by using access points in support of a zone cabling system, make these products a must in all office infrastructure. Both CZE and RFE Series Enclosures carry the following UL Listings: UL50, UL1863, and UL2043.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires