Select Country and Language Canada / French
Changer de pays
RFE-WF-12A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | RFE-WF-12A | Raised Floor Enclosure, Wide Flange, 24"W x 24"L x 12"D

  • Réf. fabricant RFE-WF-12A | 760060467
  • PART #349228
Color: GREY
Fits Tile Size: 2' X 2'
Location: FLOOR-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Description

The SYSTIMAX Raised Floor Enclosures provide for termination and distribution of fiber and low voltage cables beneath a raised floor, such as in a data center or laboratory. These enclosures are designed for installation within the stringer grid of an existing raised floor, which uses common 24" tiles, in accordance with local codes and regulations. SYSTIMAX Raised Floor Enclosures feature two pairs of brackets, which provide for 3 rack units of space per pair. The brackets may be easily pivoted to facilitate equipment installation and cable dressing/routing and locked into position when completed.

Caractéristiques
  • Installation is invisible - Raised floor enclosure fits under a 2'x2' standard raised floor tile
  • Each enclosure features dual pairs of pivoting, threaded equipment mounting brackets, providing for 3 RMU per pair (6 RMU total) of rack-mount space for fiber or copper apparatus
  • Enclosures may be safely installed into an airhandling space. Cables entering the enclosure may be sealed with fire-stopping foam strips,which are included
  • RFE-WF-07B enclosure features cable tie points on the floor of the enclosure to provide for easy cable management
  • Intumescent foam sealed for fire blocking
  • Plenum rated
  • Enables zone distribution
  • Serves as an Equipment Distribution Point
  • Accommodates SYSTIMAX InstaPATCH Plus MP-1U, GigaSPEED X10D PATCHMAX, 1100 Series, M2000 and M3000 Panels
  • The 15 panel bracket will accommodate 15 1000-series panels or InstaPATCH Plus modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires