Select Country and Language Canada / French
Changer de pays
RFG1 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | RFG1 | SpecSeal EZ-Path Firestop Grommet contains a 10-pack of two-piece split cable grommet for cable penetration up to 0.27 in. (7 mm) O.D.

  • Réf. fabricant RFG1
  • PART #415355
Type: FIRE STOP
Description

For a single cable or small multi-cable bundles penetrating through one- and two-hour fire-rated gypsum board walls, eliminating sleeves, sealant and putty. Single or small multi-cable penetrations can be time consuming, expensive and messy. EZ-Path Firestop Grommets make membrane and through-penetrations through rated gypsum board walls a snap. Just drill a hole, run your cable(s), snap the grommet around the cable(s) and press it into the wall. Use a single grommet for single-sided (membrane) penetrations or drill a hole through both sides of the wall and install grommets back-to-back for through-penetrations.
The EZ-Path Firestop Grommet is available in two sizes. RFG1 for a cable or bundle of cables up to 0.27 in (7 mm) O.D or RFG2 for up to 0.53 in (14 mm) O.D. The grommet is molded from a premium grade plenum-rated polymer. A soft foam inner core conforms to the cable(s) to form a tight seal. The cable(s) is smoke-sealed and firestopped in just minutes with no sleeve and no sealant or putty required!

Caractéristiques
  • Quick to install - two-piece grommet snaps together for an easy installation
  • Economical - eliminates sleeves and the need for putty or sealant
  • Split design - can be used with previously installed cables
  • Made with Ultem premium, plenum-grade material - exceptional flame and heat resistance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires