Select Country and Language Canada / French
Changer de pays
RFM-FMS-8 | RF MOTE LTD

RF MOTE LTD | RFM-FMS-8 | High Density Finger Style Vertical Cable Manager, 82.5"H X 8.0"W X 8.75"D Black Fits 44U Rack

  • Réf. fabricant RFM-FMS-8
  • PART #351770
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

RFM-Fumes Series Cable Managers Fit R F Mote 2 Post Racks. Units Have Large Footprint And Generous Cable Openings Designed To Vertically Manage Large Volumes Of Cables In A High Density Environment. Radius Fingers Spaced Every 1U Support Cables As They T

Caractéristiques
  • High Density Vertical Cable Manager
  • Large Footprint And Generous Cable Openings
  • Radius Support Fingers Spaced Every 1U
  • Support Cables As They Transition To Horizontal Plane
  • Door Opens From Left Or Right, Latches Closed And Is Removable
  • Add D Rings To
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires