Select Country and Language Canada / French
Changer de pays
RFP01U | ORTRONICS

ORTRONICS | RFP01U | OptiMo Raised Floor Fiber Patch Panel, 1 Rack unit

  • Réf. fabricant RFP01U | OR-RFP01U
  • PART #377013
Connector Type: BLANK
Enclosure Type: OPTIMO
Fiber Count: 3
Description

OptiMo Raised Floor Fiber Patch Panel, 1 Rack unit, 90 degree angled mounting rails, holds 3 adapter panels, holds 3 (1 unit) Momentum cassettes, ST, SC, FC: 18 fibers; MT-RJ, LC: 36 fibers; high density ST, SC: 36 fibers; LC Quad 72 fibers

Caractéristiques
  • Fiber patch panel for underfloor installation: Allows data center manager to take advantage of underutilized space beneath raised floor. 19" wide, 1U height: Accepts up to three standard Ortronics adapter panels and 1U Momentum cassettes. Designed for installation within 2' x 2' underfloor box with fixed 45 degree angled mounting rails: Angled mounting brackets result in horizontal patch panel orientation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires