Select Country and Language Canada / French
Changer de pays
RG-10A | VIKING ELECTRONICS

VIKING ELECTRONICS | RG-10A | Ring Booster, 15 REN

  • Réf. fabricant RG-10A
  • PART #244533
Amplified: YES
Description

The RG-10A ring generator is designed to increase the ringing power of an existing telephone line, PABX extension, FXS port, IP phone system analog port or any other telecom device which provides ringing.



The RG-10A duplicates the incoming ring fruency and cadence allowing it to be compatible with custom ringing features.



The RG-10A is capable of ringing twelve standard (1 REN) telephones and does not affect normal operation of the telephone line or features provided by the phone company, ch as caller ID and call waiting. Multiple RG-10A's may be used for even higher drive output.



Must be a reseller to purchase this product

Caractéristiques
  • Boosts ring to 12 REN
  • Caller ID compatible
  • Easy modular installation
  • Compatible with distinctive ringing services
  • Will not affect normal line operation
  • Reshapes troublesome square wave ringing
  • Capable of boosting talk battery and loop current
  • Madehe USA
  • 1 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires