Select Country and Language Canada / French
Changer de pays
RG-204 | VIKING ELECTRONICS

VIKING ELECTRONICS | RG-204 | 4 Line Ring Shaper / Booster

  • Réf. fabricant RG-204
  • PART #668058
Description

The RG-204 ring generator is designed to reshape and increase the ringing power of up to 4 analog PABX extensions, FXS ports, IP phone system analog ports, or any other telecom devices which provides ringing.



The RG-204 duplicates the incoming rincadence allowing it to be compatible with custom ringing features.



Each line is capable of ringing four 1 REN or eight 0.5 REN telephones and does not affect normal operation of the telephone line or features, such as caller ID, call waiting, hookitch flash features, CPC signaling, etc.



For larger multi-line applications, use Viking models RG-212 (12 line) or RG-224 (24 line). For single line applications, use the Viking model RG-4. The Viking model RG-10A may be used for single line highedrive output applications up to 12 REN.



Must be a reseller to purchase this product

Caractéristiques
  • True Sine wave ring signal output
  • Boosts ring to 4 REN
  • Caller ID compatible
  • Easy installation
  • Compatible with distinctive ringing services
  • Will not affect normal line operation
  • Reshapes troublesome square wave ringing
  • Fax and modem compatible
  • Nottible with pulse dialing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires