Select Country and Language Canada / French
Changer de pays
RG-4 | VIKING ELECTRONICS

VIKING ELECTRONICS | RG-4 | 1 Line Ring Shaper / Booster

  • Réf. fabricant RG-4
  • PART #668061
Description

The RG-4 ring generator is designed to reshape and increase the ringing power of an existing analog line, PABX extension, FXS port, IP phone system analog port or any other telecom device which provides ringing.



The RG-4 duplicates the incoming ri cadence allowing it to be compatible with custom ringing features.



The RG-4 is capable of ringing four 1 REN or eight 0.5 REN telephones and does not affect normal operation of the telephone line or features provided by the phone company, such asaller ID and call waiting.



For multi-line applications, use Viking models RG-204 (4 line), RG-212 (12 line) or RG-224 (24 line). The Viking model RG- 10A may be used for single line higher drive output applications up to 12 REN.



Must be a rr to purchase this product

Caractéristiques
  • True Sine wave ring signal output
  • Boosts ring to 4 REN
  • Caller ID compatible
  • Easy installation
  • Compatible with distinctive ringing services
  • Will not affect normal line operation
  • Reshapes troublesome square wave ringing
  • Fax and modem compatible
  • Nottible with pulse dialing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires