Select Country and Language Canada / French
Changer de pays
RGREJ696Y | PANDUIT

PANDUIT | RGREJ696Y | Grounding jumper; #6 AWG (16mm); 96" (2.44m) length; One end Factory Terminated to lug, .16 oz. (5cc) of Antioxidant and Two each #12-24 x 1/2", M6 x 12mm, #10-32 x 1/2" and M5 x 12mm thread-forming screws.

  • Réf. fabricant RGREJ696Y
  • PART #328693
Application: RACK/CABINET/ENCLOSURE
Component: JUMPER KITS
Connection Type: COMPRESSION
Description

Grounding jumper; #6 AWG (16mm); 96" (2.44m) length; one end factory terminated to lug; provided with .16 oz. (5cc) of antioxidant and two each #12-24 x 1/2", M6 x 12mm, #10-32 x 1/2" and M5 x 12mm thread-forming screws.

Caractéristiques
  • Provides a dedicated ground system to maintain system performance and protect network equipment when RGS rack grounding strip kit cannot be used
  • Optimized for installation on 19" racks that meet EIA-310-D, with functioning equipment, and are deployed in the field
  • Provides a complete system of matched components that can be easily selected to save cost and labor
  • Thread-forming screws eliminate the need to manually remove paint from the rack
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires