Select Country and Language Canada / French
Changer de pays
RGRKCBNJY | PANDUIT

PANDUIT | RGRKCBNJY | Rack Grounding Kit to ground the Rack; Includes One RGRB19U Busbar, One HTCT250-2-1 HTAP, and One RGREJ696Y Grounding jumper

  • Réf. fabricant RGRKCBNJY
  • PART #314733
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Description

Rack grounding kit to ground the rack; includes one RGRB19U busbar, one HTCT250-2-1 HTAP, and one RGREJ696Y grounding jumper.

Caractéristiques
  • Provides a dedicated ground system to maintain system performance and protect network equipment when RGS rack grounding strip kit cannot be used
  • Optimized for installation on 19" racks that meet EIA-310-D, with functioning equipment, and are deployed in the field
  • Provides a complete system of matched components that can be easily selected to save cost and labor
  • Thread-forming screws eliminate the need to manually remove paint from the rack
  • Engineered to comply with US and International grounding requirements