Select Country and Language Canada / French
Changer de pays
RGT25VSR2ALS | EMERSON NETWORK POWER ENERGY

EMERSON NETWORK POWER ENERGY | RGT25VSR2ALS | Buried closure/pedestal

  • Réf. fabricant RGT25VSR2ALS
  • PART #163148
Application: Buried Closure/Pedestal
Cable Stub Length: None
No. of Pairs: 25
Pairs: 25
Protection: Gas
Type: TERMINAL BLOCKS
_Type: M
Description

A-Line, RPT and RGT series terminal blocks are made of high-impact plastic, and where applicable, are potted with a high dielectric durable polyurethane compound. All terminal blocks can be stubbed with 24-gauge, fully colorcoded insulated jacketed stubs, which are either air core or filled. The A-line terminal blocks are available either backstubbed (RGT), bottom stubbed (RPT), non-stubbed (RGT), protected, or non-protected and in 5, 10, and 25 pairs. The binding posts, nuts, and washers are bright-acid tin-plated for corrosion resistance. The RPT and RGT series terminal blocks are available back-stubbed (RGT), bottom-stubbed (RPT), non-stubbed (RGT), unprotected, and in 12 to 25-pair configurations. The service wire binding posts are tin-plated brass; nuts and washers are also tin-plated brass.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires