Select Country and Language Canada / French
Changer de pays
RGTBSG-C | PANDUIT

PANDUIT | RGTBSG-C | Green Thread-forming Bonding Screw, #12-24 x 1/2", Pack of 100

  • Réf. fabricant RGTBSG-C
  • PART #331619
Application: RACK/CABINET/ENCLOSURE
Component: HARDWARE
Caractéristiques
  • Patent pending screws create an electrical bond between painted patch panels and racks or cabinets
  • Serrations on bottom of screw remove paint from patch panel, thus providing metal-to-metal contact
  • Thread-forming, provides a bond to the rack or cabinet by removing paint from threaded holes and minimizing metal shavings
  • Permanently marked with the protective earth (ground) symbol and Panduit logo
  • Easily installed with Phillips screwdriver