Select Country and Language Canada / French
Changer de pays
RIC3-48-01 | SIEMON COMPANY

SIEMON COMPANY | RIC3-48-01 | Fiber, Enclosure, RIC, Rack Mount, 3U, Sliding Access, 8 Openings, Black

  • Réf. fabricant RIC3-48-01
  • PART #261118
Connectorized Fibers: 192
Loaded: UNLOADED
Spliced Fibers: 288
Type: RACK MOUNT
Description

Supporting Siemon's Plug and Play modules, MPO Adapter Plates and Quick-Pack adapter plates, the RIC3 enclosure offers superior fiber density (up to 288 fibers in just 4 RMS) without sacrificing fiber protection and accessibility. Features include a fully

Caractéristiques
  • Quick-Release Hinges Spring loaded quick-release hinges enable easy removal of front and rear doors for complete access to fiber connections
  • Enhanced Labeling Label virtually any port configuration with our hinged labels. The labels hang on the front door for improved visibility. When the door is opened, labels flip down allowing ready viewing of the label and corresponding ports
  • Rotating Grommets Patented rotating grommets facilitate loading and retention of jumpers and fiber while minimizing microbending stress when using the sliding tray
  • Complete Access Management tray has a positive stop in both front and rear working positions providing complete access for moving, adding, changing, or cleaning of fiber connections
  • Maximum Capacity The RIC3 enables a maximum amount of fibers to be patched or patched and spliced in a 2, 3, and 4 RMS enclosure without compromising the accessibility. This allows more efficient utilization of rack space
  • Superior Design Top and bottom access holes located at the rear of the enclosure allow fibers to be routed between tandem enclosures without having to run fibers outside of the enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires