Select Country and Language Canada / French
Changer de pays
RLP-24 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | RLP-24 | Relay Logic Pack - 24 V DC

  • Réf. fabricant RLP-24
  • PART #CS971128
Color: BLACK
Current (Amps): 0.5 TO 1.0
Input Power: 24V DC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: OTHER COMPONENT
Sales Category: ELECTRIC RELAY BOARD
Switch Type: DOUBLE-POLE, DOUBLE THROW
Description

The economical, multi-function RLP logic circuit can be used as a DPDT latching alarm relay, or provide a relay for two-door interlocks (mantrap), or can initiate a brief signal delay to eliminate timing problems among multiple monitoring points on a d oor under access control.

Caractéristiques
  • Provides additional relay to access control systems requiring N/O or N/C dry status signals
  • Provides a brief delay to harmonize door state reporting from multiple detection points
  • Can create a relay interlock circuit
  • Use with locks to create an interlcked trap entry
  • Provides DPDT relay with 1A contacts
  • Provides time delay of door operator when electric lock is used
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires