Select Country and Language Canada / French
Changer de pays
RLS-3060 | OPTEX

OPTEX | RLS-3060 | Class-1 Laser detector with 4 independent zones

  • Réf. fabricant RLS-3060
  • PART #422051
Channels: 4
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 13 INCHES
Input Power: 24V DC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 100 FEET RADIUS
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 6 INCHES
Width - Inches: APPROXIMATELY 5 INCHES
Description

The REDSCAN RLS-3060 is an innovative laser scan detector. It can detect a moving object's size, speed, and distance from the detector and process that information with a unique algorithm, which results in high-reliability detection of people with mini mal false alarms. The detector can also be mounted vertically or horizontally according to the application and site conditions.

With four outputs for remote video applications and up to 4 fully programmable detection areas linked with these outputs, the RLS-3060 is the ideal detector for controlling PTZ cameras.

REDSCAN is a sophisticated next-generation outdoor detector that streamlines video monitoring and reduces installation costs.

Must be a reseller to purchase this product

Caractéristiques
  • IP Connections
  • 100 feet radius for 190 degrees
  • Vertical and horizontal mounting
  • Unique detection algorithm
  • Four independently adjustable detection areas for PTZ camera control
  • Form C master alarm output
  • Easy installation
  • Automatic area setting function
  • Environmental disqualification circuit
  • Anti-rotation function
  • Anti-masking function
  • Fog cancellation algorithm(Patent pending)
  • Trouble output
  • Tamper output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires