Select Country and Language Canada / French
Changer de pays
RM-115-10RM | VERTIV

VERTIV | RM-115-10RM | Series Connected Filter with Surge Suppression for AC Power Protection at the Head-End Rack

  • Réf. fabricant RM-115-10RM
  • PART #377796
Number of Outlets: OTHER
Description

The RM-115-10RM is a 19" rackmount "Active TrackingÒ" filter and surge protective device with digital display monitor. Suited for protecting up to twelve 120V, 15A devices. It is ideal for network systems or any application that requires surge protection and multiple outlets.

Caractéristiques
  • Rated Voltage: 120 V
  • Rated Current: 15 A
  • Peak Surge Current: 20 kA/mode, 40 kA/phase
  • Response Time: <5 ns
  • EMI/RFI Filtering: 60 dB Max
  • LED Indicators:
  • Green-Surge Circuit OK
  • Digital Meter: Voltage Amps, Watts, VA, Hz, PF, Kwh, and Clock
  • Inwer: 15 A Models: SJT 14/3C Power Cord (15 ft)
  • with NEMA 5-15P Plug
  • Output Receptacles: 15 A Models Front(2) NEMA 5-15R
  • Back(10) NEMA 5-15R
  • Thermal Protection: Thermal Protected MOVs
  • Over-current Protection: Circuit
  • Dimensions: 1.75"H x 19"W x"D (1U)
  • Certifications: ANSI/UL 1449 Third Edition, Type 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires