Select Country and Language Canada / French
Changer de pays
RM-CAT6-8POE | VERTIV

VERTIV | RM-CAT6-8POE | 8 Channel High-Speed Data Line Surge Protector Utilizing Three-Stage Hybrid Technology

  • Réf. fabricant RM-CAT6-8POE
  • PART #539492
Number of Outlets: OTHER
Description

The Edco RM-CAT6-8POE is a 19" rackmounted, 8 channel modular high-speed data line surge protector that utilizes a three-stage hybrid design topology to protect expensive Category 6 equipment from damaging transient voltages. Ideal for patch panels, network switches, hubs and other sensitive computer equipment.

Caractéristiques
  • Operating Voltage: 57 V
  • Clamping Voltage: 68 V
  • Operating Current: 0.15 A
  • SPD Technology: GDT, SAD, W/Series PTC
  • Modes of Protection: Signal High-Low, Signal High-Ground, Signal Low-Ground
  • Peak Surge Current: 10 kA (8 x 20 Î1/4s)
  • Insertion Los0.1 dB
  • Operating Humidity: 0-95% Non-Condensing
  • Operating Temperature: -40C to +85C
  • Input Connection Type: RJ45
  • Output Connection Type: RJ45
  • Mounting: Rackmount
  • Enclosure Type: Painted Steel
  • Dimensions: 1.75Hx19Wx6.3D
  • Weight: 7 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires