Select Country and Language Canada / French
Changer de pays
RMB-2 | COMNET

COMNET | RMB-2 | Single-Module Rack Mount Adaptor Kit with mounting hardware kit, for models with 8.6 in. (217 mm) width dimension

  • Réf. fabricant RMB-2
  • PART #598589
Description

The ComNet series of RMB Rack Mount Bracket Adaptor Kits are ideal for mounting select ComNet ValueLine managed Ethernet switches within any standard 19-inch equipment rack cabinet. Three different RMB-series adaptor kits are available: RMB-1 Single-Module Rack Mount Adaptor Kit, with mounting hardware. This kit is to be used when rackmounting one (1) ComNet model CWFE8TX8MS Ethernet Managed Switch unit, or any other select ComNet ValueLine module having a width dimension of 9.85 inches (250 mm). RMB-2 Single-Module Rack Mount Adaptor Kit, with mounting hardware. This kit is to be used when rackmounting one (1) ComNet model CWGE2FE8MSPOE Ethernet Managed Switch unit, or any other select ComNet Value Line module having a width dimension of 8.6 inches (217 mm). RMB-3 Dual-Module Rack Mount Adaptor Kit, with mounting hardware. This kit is to be used when rackmounting two (2) ComNet model CWGE2FE8MSPOE Ethernet Managed Switch units, or two of any other select ComNet ValueLine modules having a width dimension of 8.6 inches (217 mm) each. The ComNet Ethernet switch module is simply affixed onto the appropriate RMB-series adaptor bracket with the mounting hardware provided. The complete assembly is then mounted directly within any standard 19-inch equipment rack or cabinet.

Must be a reseller to purchase this product.

Caractéristiques
  • Allows select ComNet ValueLine managed Ethernet switches to be mounted in any standard 19 in. electronics rack or cabinet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires