Select Country and Language Canada / French
Changer de pays
RMDA 86A-30 | BLONDER TONGUE

BLONDER TONGUE | RMDA 86A-30 | Rack Mounted Distribution Amplifier, 30 dB, 54-860 MHz, Integrated Active Return (5-40 MHz)

  • Réf. fabricant RMDA 86A-30 | RMDA-ARP
  • PART #275524
Amplifier Design: PUSH/PULL
Direction: BIDIRECTIONAL
Gain: 30
Mounting: RACK MOUNT
Number of Ports: 1 PORT
Signal Type: ANALOG
Description

The RMDA-ARP (active return path) are rack mounted 2-way broadband distribution amplifiers. Utilizing push-pull hybrid amplifier technology, they are ideal for MATV, SMATV or CATV applications. The amplifiers have a forward bandwidth of 54 - 860 MHz with a gain of 30 dB. The reverse path of 5-40 MHz is field configurable for active or passive operation. The RMDA-ARP amplifier has built-in variable gain controls on both the forward and reverse paths. A forward path variable slope control is provided inter-stage as is the variable gain control. Additionally, a fixed forward equalizer and forward and reverse attenuator plug-ins can be installed for further signal conditioning at the input to the amplifier. 30 dB back-matched test ports at the input and output are provided for monitoring both forward and reverse signal levels without interrupting service. The amplfier is housed in a 1RU aluminum chassis that provides exceptional heat dissipation.

Caractéristiques
  • 860 MHz Push Pull Hybrid Technology
  • 5-40 MHz Return Path, Field Selectable Active/Passive Operation
  • Built-in Variable Gain and Slope Controls
  • Optional Plug-in Forward Equalizer and Attenuator
  • Optional Plug-in Reverse Attenuator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires