Select Country and Language Canada / French
Changer de pays

PANDUIT | RMSL2T1POB12 | Rack-Mounted Rack Energy Kits with Dual Link Box, includes 30A Three Phase Delta. IEC 60309 Plugs and Sockets

  • Réf. fabricant RMSL2T1POB12
  • PART #520227
Shelf Application: STANDARD
Shelf Weight Capacity: STANDARD

Complete Energy and Environmental Management
Small data centers face spiraling power demands and increasing utility costs, with power often representing the largest component of overall operating expenditures. To help gain greater visibility into data center performance, Panduit offers SmartZone(TM) rack energy kits for new and legacy data centers with fewer than 30 racks that enable cost-effective, real-time monitoring, alerting, and management of data center power and environmental information.

Bundled with monitoring software, a gateway, and a choice of intelligent devices SmartZone(TM) rack energy kits are easy to install and deploy on a per rack basis. SmartZone(TM) rack energy kits provide best-in-class monitoring accuracy at the outlet level. The complete "in a box" kit for small data centers requires fewer IP addresses, brings greater resilience, and higher reliability than other IP-based power distribution solutions.

This is achieved through Panduit's unique design philosophy where all of the non-essential intelligence and electronics necessary for supporting power strip functionality are removed and contained within the RacKMS(TM) gateway platform. This eliminates the need for an internal power supply to the actual strip itself.

Panduit rack energy kit solutions are part of the portfolio of SmartZone(TM) solutions that deliver comprehensive energy and physical infrastructure effi ciency in data centers, facilities, and remote enterprise sites through intelligent products, systems, and services.

Monitoring Software
Env-U3 Monitoring Software is included in each rack energy kit to provide both a live and historical view of power, temperature and humidity data readings, coupled with simple trending information of the parameters monitored, allowing basic management reports to be easily created and exported into Excel or CSV formats.

The Env-U3 application is intended to collect all data and readings from the RacKMS(TM) gateway. Using standard SNMP protocol, Env-U3 will monitor up to a maximum of 60 power strips (PDUs). Utilizing the Microsoft .NET framework version 2.0, Env-U3 is capable of logging any SNMP alarms generated by the RacKMS(TM) gateway. The gateway is polled at regular intervals and the read data is collected and stored in the applications database at one minute intervals for a maximum of 186 days.

Power and Environmental Monitoring Gateway
RacKMS(TM) is a highly cost effective power and environmental monitoring gateway that is included in each rack energ

  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • Dual Link Box - 30A Three Phase Delta. IEC 60309 Plugs and Sockets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires