Select Country and Language Canada / French
Changer de pays
RMX16CD | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | RMX16CD | 16 Channel Color Duplex Multiplexer

  • Réf. fabricant RMX16CD
  • PART #506936
Audio Support: NO
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: MULTIPLEXER
Description

Must be a reseller to purchase this product

Caractéristiques
  • View up to 16 image sources on one screen while simultaneously recording full screen images on a DVR or VCR
  • Full-screen and multi-screen viewing options are available during VCR playback
  • Uniquely programmable for recording between 2-999 hours
  • Built-in time/date generator
  • 8 Character camera title function
  • Video loss alert and alarm detection are structured
  • Compatible with all standard time lapse VCRs and most DVRs
  • 4 Channel color (RMX4CD) and 9 channel color (RMX9CD) models are also available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires