Select Country and Language Canada / French
Changer de pays
RPKUTI1 | BOGEN

BOGEN | RPKUTI1 | Rack-mount and security cover kit

  • Réf. fabricant RPKUTI1
  • PART #304655
Description

The UTI1 Universal Telephone Interface provides single-zone paging for one-way applications such as self-amplified speaker systems. It is compatible with all standard analog port types and includes two audio outputs with level controls, each of which can provide audio for 150 Bogen self-amplified speakers. A 24 V DC at 1 A internal supply is available to power external equipment.

Must be a reseller to purchase this product

Caractéristiques
  • Emergency and general All-Call paging
  • Interface with any telephone port type
  • Background music input with variable muting options
  • 24 V DC 1 A power supply included
  • Output limiter ensures consistent page volume
  • Override, triggered tones, night ring and aux relay contact
  • 150-speaker T/R drive capacity per output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires