Select Country and Language Canada / French
Changer de pays
RPM20162VI | MINUTEMAN

MINUTEMAN | RPM20162VI | 16 Port Remote PDU, 20 A & 208 V AC

  • Réf. fabricant RPM20162VI
  • PART #527608
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

Save Time & Cut Costs with RPM
The Minuteman RPM (Remote Power Manager) family is the ultimate power nerve center for controlling multiple network devices and services. With a single Minuteman RPM, you can individually control AC power for up to sixteen connected devices such as servers, switches, routers, modems, and telephone systems.
2-port & expandable 8 to 128-port models also available.

Caractéristiques
  • Allows rebooting from any Internet-enabled device via a secure connection
  • Allows scheduling of tasks
  • Offers password-protected security levels
  • Configure and control RPM units worldwide through most standard web browsers using a single network IP addres
  • Accommodates RPM technology with most network and security protocols
  • Manage devices from anywhere in the world
  • 10 foot power cord for versatile installations
  • 15 & 20-amp capacities, 120 and 208 V AC
  • True RMS (Root Mean Square) load meter and LCD dlay
  • 1U / 0U convertible, and 0U vertical-only models
  • SNMP & DNS Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires