Select Country and Language Canada / French
Changer de pays
RR20X40 | RLE TECHNOLOGIES

RLE TECHNOLOGIES | RR20X40 | Relay replicator; 20 inputs and 40 outputs, requires 110/120/230-240 V AC

  • Réf. fabricant RR20X40
  • PART #258840
Description

Digital outputs are designed to be wired to one remote system, but users often require the signal to be sent to multiple systems. Wiring a single output to two remote panels can cause damage to the remote panels components. RLEs Raptor Relay Replicator (RR20x40-48) splits twenty digital dry contact inputs into forty electrically isolated digital outputs, so the same signal can be sent to multiple remote panels. This allows digital alarm signals to be connected to multiple alarm monitoring systems.

The Relay Replicator interfaces with any equipment, device, remote monitoring system, building management system (BMS), or panel that accepts digital inputs.

Caractéristiques
  • Duplicates digital dry contact signals
  • 20 inputs / 40 outputs
  • Safely isolates each duplicated output
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires