Select Country and Language Canada / French
Changer de pays
RRS-MOD | SYSTEM SENSOR

SYSTEM SENSOR | RRS-MOD | Reversing Relay, Synchronization Module

  • Réf. fabricant RRS-MOD
  • PART #674403
Description

Installation ease: The RRS-MOD reversing relay/synchronization module includes a Velcro attachment for easy installation into the fire alarm control panel cabinet. A quick-connect harness and colorcoded wires simplify connections.

Intelligence: The RRS-MOD module's design is flexible to accommodate virtually any application. It is compatible with both 2- and 4-wire i3 Series detectors operating over 12 V and 24 V systems. The module can be used with either bell/alarm, alarm relay, or NAC outputs, and its field selectable switch accommodates both coded and continuous alarm signals.

Instant inspection: To meet fire alarm requirements, the RRS-MOD reversing relay/synchronization module activates all i3 sounders on a loop when an individual sounder alarms. Additionally, it synchronizes the output of the i3 sounders, regardless of whether the panel's alarm signal is continuous or coded, to ensure a clear alarm signal.

Must be a reseller to purchase this product.

Caractéristiques
  • Is compatible with 2- and 4-wire i3 detectors equipped with a sounder
  • Activates all i3 sounders on a loop when one alarms
  • Synchronizes all i3 sounders on the loop for a clear alarm signal
  • Is usable with bell/alarm, alarm relay, or NAC outputs
  • Has a fld-selectable switch to accommodate both coded and continuous alarm signals
  • Allows i3 detector silencing from the panel or keypad
  • Operates on 12 and 24 volt systems
  • Simplifies connections with quick-connect harness and color-coded wires
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires