Select Country and Language Canada / French
Changer de pays
RS-0615-F | TRIPP LITE

TRIPP LITE | RS-0615-F | 1U Rackmount Power Strip with 6 Front-Facing Outlets and 15 Foot Cord Black

  • Réf. fabricant RS-0615-F
  • PART #355029
Number of Outlets: 6
Type: RACK MOUNT PDU
Description

Tripp Lite's RS-0615-F power strip offers 15 amp capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch rack meeting EIA standards. Unfiltered electrical pass-through makes RS-0615-F ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 6 front-facing NEMA5-15R outlets, 15 ft AC power cord and lighted switch with latching safety cover prevents risk of accidental turn-off.

Caractéristiques
  • Versatile all-metal cabinet with detachable mounting flanges allows rackmount, wallmount, undercounter and other creative mounting options
  • Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks)
  • Unfiltered electrical pass-through reliably distributes alternate waveform AC power from UPS or generator to supported equipment
  • 6 front facing NEMA5-15R output receptacles
  • 15 foot AC cord NEMA5-15P plug connection
  • Lighted power switch confirms power on/off status
  • Latchg switch guard prevents accidental turn off
  • 15 amp electrical capacity with circuit breaker
  • 120 V AC, 50/60 Hz electrical compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires