Select Country and Language Canada / French
Changer de pays
RS-07E | SIEMON COMPANY

SIEMON COMPANY | RS-07E | Rs Rack System, 7 ft.x19 in.x14.5 in. Aluminum, Black

  • Réf. fabricant RS-07E
  • PART #264386
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

Siemon has developed a rack for managing extra large volumes of horizontal cables. The new extended depth rack features vertical channels which are 0.37m (14.5 in.) deep. These channels include multiple mounting holes allowing the user to configure Sie mon's twist-lock hook and loop cable managers for properly managing large individual bundles of cables. The footers have also been designed to retain the 0.61m (24 in.) footprint.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires