Select Country and Language Canada / French
Changer de pays
RS-CNL | SIEMON COMPANY

SIEMON COMPANY | RS-CNL | Cable Manager, Single Sided, 8 Inch, 7 Foot x 6 Inch, (6) Retainer Clips, Vertical, Black

  • Réf. fabricant RS-CNL
  • PART #189557
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Siemon's single-sided vertical cable management channels provide an economic solution for managing large cable bundles between adjacent racks. They feature an open design with six easily configured dual-hinge managers (additional managers available separately) that enable customized management of patch cords. Cable access holes allow cords to be routed between the front and rear of the channel. Mounting holes within the channel accommodate Siemon's quarter-turn cable managers (p/n RS-CH) and quarter-turn hook and loop cable managers for further customization of cable routing.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires