Select Country and Language Canada / French
Changer de pays
RS1215-20 | TRIPP LITE

TRIPP LITE | RS1215-20 | Versatile all-metal cabinet with detachable mounting flanges allows rackmount, wallmount, undercounter and other creative mounting options

  • Réf. fabricant RS1215-20
  • PART #641221
Description

Tripp Lite's RS-1215-20 Power Strip offers 20 amp capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch rack meeting EIA standards. Unfiltered electrical pass-through makes RS-1215-20 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 NEMA5-20R outlets (6 front/6 rear), 15 ft AC power cord and lighted switch with cover prevents risk of accidental turn-off.PLUG/OUTLET: Input: NEMA 5-20POutput: 12 NEMA5-20R (6 front & 6 rear)ELECTRICAL: 120V AC, 50/60Hz, 20A (Requires NEMA 5-20R wall receptacle)FORMAT: 19 in. rackmount (uses 1 rack space/1U), wallmount, under-counter and more

Caractéristiques
  • 15 foot AC cord NEMA5-20P plug connection
Applications

12 NEMA5-20R output receptacles (6 front/6 rear)

Spécifications
  • Unfiltered electrical pass-through reliably distributes alternate waveform AC power from UPS or generator to supported equipment
Infos techniques et normes

Lighted power switch confirms power on/off status

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires