Select Country and Language Canada / French
Changer de pays
RS1215-HG | TRIPP LITE

TRIPP LITE | RS1215-HG | 1U Rackmount Power Strip with 12 Hospital-Grade Outlets and 15 Foot Cord, NOT For Patient-Care Areas Black

  • Réf. fabricant RS1215-HG
  • PART #246720
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Tripp Lite's RS-1215-HG all-metal Power Strip offers 15A capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19-in. rack meeting EIA standards. Unfiltered electrical pass-through makes the RS-1215-HG ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Features Hospital Grade plug and outlets. Includes 12 outlets (6 front/6 rear), 15-ft. AC power cord and lighted switch with cover to prevent accidental turn-off.

PLUG/OUTLETS: NEMA 5-15P-HG hospital-grade plug and 12 NEMA 5-15R-HG hospital-grade outlets (6 front/6 rear)

ELECTRICAL: 120V AC, 50/60 Hz, 15A

FORMAT: 19-in. rackmount (1U)

Caractéristiques
  • Versatile all-metal cabinet with detachable mounting flanges allows rackmount, wallmount, undercounter and other creative mounting options
  • Unfiltered electrical pass-through reliably distributes alternate waveform AC power from UPS or generator to supported equipment
  • Uses one rack space (1U) in standard 19-in. rack ("zero U" mounting possible in many racks)
  • 12 x NEMA 5-15R-HG hospital-grade output receptacles (6 front/6 rear), each pair with green-dot hospital-grade designation
  • 15-ft. 14-gauge AC cord with high-impact resistant NEMA 5-15P-HG hospital-grade plug
  • Lighted power switch (with safety cover) confirms power on/off status
  • Snap-in switch guard prevents accidental turn-off
  • 15A electrical capacity with resettable circuit breaker
  • 120V AC, 50/60 Hz electrical compatibility
Applications

AC power distribution with hospital-grade receptacles and plug where durability and reliability are required. Not for use where NEC requires hospital-grade receptacles.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires