Select Country and Language Canada / French
Changer de pays
RS1215-RA | TRIPP LITE

TRIPP LITE | RS1215-RA | 1U Rackmount Power Strip with 12 Right-Angle Outlets and 15 Foot Cord Black

  • Réf. fabricant RS1215-RA
  • PART #246719
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Tripp Lite's RS-1215-RA Power Strip offers 15A capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19-in. rack meeting EIA standards. Unfiltered electrical pass-through makes RS-1215-RA ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Features 12 NEMA5-15R outlets (6 front/6 rear) placed at a right angle (with ground pin at bottom), 15-ft. AC power cord and lighted power switch with cover that prevents risk of accidental turn-off.

Caractéristiques
  • Outlets placed at right angle to accommodate bulky transformers
  • 12 widely spaced outlets (6 front / 6 rear)
  • Designed for standard 19-in. racks (1U high)
  • 15-ft. cord
  • 15A circuit breaker
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires