Select Country and Language Canada / French
Changer de pays
RS3-RWM-2 | SIEMON COMPANY

SIEMON COMPANY | RS3-RWM-2 | Rs3 Rack Mount Cable Manager with Cover, Black, Single Sided, 2RMS

  • Réf. fabricant RS3-RWM-2
  • PART #313583
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
RMS: 2
Type: CABLE MANAGEMENT
Description

The RS3 series horizontal cable managers are designed for use with Siemon's RS3 series cable management racks and Siemon's VersaPOD. They feature the same hinged covered design as the vertical managers and offer line expansion covering 1U and 4U cable managers. The hinged front cover snaps easily over cable managers providing a concealed routing path into the vertical cable managers resulting in a clean patching environment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires