Select Country and Language Canada / French
Changer de pays
RS30-1602T1T1SDAEHH03.0 | HIRSCHMANN

HIRSCHMANN | RS30-1602T1T1SDAEHH03.0 | Compact OpenRail Gigabit Ethernet Switch; 18 Ports in total, 2 Gigabit Ethernet ports; 1. uplink: 10/100/1000BASE-TX, RJ45; 2. uplink: 10/100/1000BASE-TX, RJ45; 16 x standard 10/100 BASE TX, RJ45

  • Réf. fabricant RS30-1602T1T1SDAEHH03.0
  • PART #364557
Type: ETHERNET SWITCH (MANAGED)
Description

18 port Gigabit/Fast-Ethernet-Switch (2 x Gigabit Ethernet, 16 x Fast Ethernet), managed, software Layer 2 Enhanced, for DIN rail store-and-forward-switching, fanless design; 18 Ports in total, 2 Gigabit Ethernet ports; 1. uplink: 10/100/1000BASE-TX, RJ45; 2. uplink: 10/100/1000BASE-TX, RJ45; 16 x standard 10/100 BASE TX, RJ45