Select Country and Language Canada / French
Changer de pays
RT3G-300-W | B+B SMARTWORX

B+B SMARTWORX | RT3G-300-W | Spectre CDMA/HSPA/HSPA+ Cellular Router including 1 Ethernet Port, 1 I/O Port, USB, 802.11b/g/n WiFi, Dual SIM Trays, Antenna, Metal Enclosure, DIN Mounting Assembly and Power Supply

  • Réf. fabricant RT3G-300-W
  • PART #531424
Type: ETHERNET SWITCH (MANAGED)
Description

The Spectre 3G-W cellular router is a single box solution that provides local M2M network connectivity via its built-in Wi-Fi hotspot, Ethernet 10/100 and I/O ports and connects to the Internet via CDMA and HSPA+ cellular telephone networks. The Spectre 3G-W also creates reliable mobile Ethernet connections.

Caractéristiques
  • Creates a Wi-Fi hotspot for M2M applications
  • Modbus compatible
  • Modular design to fit application requirements
  • Dual SIM Cards for redundant backhaul
  • Up to 5.7 Mbps upload/14.4 Mbps download
  • LINUX platform & advanced networking functions
Applications

With upload speeds of up to 5.7 Mbps and download speeds of up to 14.4 Mbps, the Spectre 3G-W provides ample bandwidth, even for applications that require video. The standard configuration includes multiple 10/100 Ethernet ports, one USB host port, one binary input/output (I/O) port and dual SIM card holders. The second SIM card holder provides network redundancy, as the router can automatically switch between cellular service providers if one connection fails.

Spécifications
  • Ethernet: 10/100 Mbits
  • USB: USB Type A Host
  • Binary I/O: 1 input / 1 output
  • SIM 1: SIM Card
  • SIM 2: SIM Card
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires