Select Country and Language Canada / French
Changer de pays
RTLTE-300-AT | B+B SMARTWORX

B+B SMARTWORX | RTLTE-300-AT | Cellular router - LTE Spectre(TM) RTLTE-300-x Series, 1 ethernet, 1 I/O, USB, 2 SIM

  • Réf. fabricant RTLTE-300-AT
  • PART #591844
Device: WIRELESS SWITCH
Description

Built for plug-and-play simplicity with extensive remote management, deployment and customization options, the Spectre 4G cellular industrial router is used to wirelessly connect Ethernet equipment and other devices to the Internet or intranet. It creates

Caractéristiques
  • LTE 4G cellular networking
  • Up to 50 Mbps upload and 100 Mbps download speeds
  • Industrial design - wide operating temperature (-30 to +60 C)
  • 10-30 V DC power
  • Class 1/Division 2 Certified
  • Modbus compatible
  • Wi-Fi 802.11 b/g/n access point
Applications

Uniquely designed on an open source LINUX architecture, Spectre products are customizable through installation of software plug-in modules. Users can create their own with common LINUX commands and scripts, or add from B&B's existing library, including Mo

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires