Select Country and Language Canada / French
Changer de pays
RTM-33 | AMERICAN FIBERTEK

AMERICAN FIBERTEK | RTM-33 | 1300 nm, MM "3-up" rack-mount transmitter 7.0 km

  • Réf. fabricant RTM-33
  • PART #258318
Circuit Type: FIBER
Fiber Type: MULTI MODE
Format: VIDEO
Mount: CHASSIS
Number of Channels: 3
Path: 1 WAY
Product Type: FIBER TRANSMITTER
Signal Format: ANALOG
Signal Type: COLOR
Strand #: 1
Style: ACTIVE
Description

The American Fibertek M-30 Series products transmit and receive three channels of high-quality video on three multimode optical fibers using FM transmission. This system is designed to be completely transparent to all camera and monitor manufacturers. Products require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. The 30 Series are ordered as rack cards and are mounted in the American Fibertek SR-20/2 Card Cage. These units are compatible with the M100 series of single-channel video transmitters and receivers.

Caractéristiques
  • For distances up to 24 km (14+ miles)
  • Full color transmission
  • Diagnostic indicators for video, power and optical presence
  • Compatible with M100/M300/M300S transmitters and receivers
  • "High density" - 42 video ports per rack
  • Least expensive video link availa
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires